Hayward
Check Valve, Wafer, 8", PVC/FPM, with SS Spring
Mfr # WCV1800VS
Zoro # G4997955
Free Shipping & Returns
$1,390.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8"
- Connection Type Flanged
- Body Material PVC
- Application - Valves Process Piping
- Length 4 15/16 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORGREN Hex Adapter, 1/4 in Tube Size, PBT, White, 10 PK (M012A0618)
- NIBCO PRESS SYSTEM Tee, 2" x 2" x 3/4", Press Ends (9102955PC)
- ZORO SELECT Compression Union, 1/2" Tube Size, PK5 (65339LF)
- LEGEND VALVE 3/4 FIP x FL T443 1/4 TURN MV (111-123NL)
- HAYWARD Check Valve, Wafer, 8", PVC/EPDM (WCV1800E)
- HAYWARD Y-Check Valve, 2", PVC/EPDM, Threaded (YC10200TE)
- HAYWARD Check Valve, True Union, Ball, 1", CPVC/EPDM, S/T (TC20100STE)
- HAYWARD Check Valve, Wafer, 6", PVC/EPDM, with SS Spring (WCV1600ES)
- HAYWARD Check Valve, Wafer, 3", PVC/EPDM (WCV1300E)
- HAYWARD Check Valve, Ball, 1/2", PVC/FPM, S/T (TC10050ST)
- ZORO SELECT 2" Socket Weld Stainless Steel Swing Check Valve (4VMV6)
- Hayward Valves