Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve

  • Mfr # YC50050T

  • Zoro # G614385682


product price: $1,119.99
/ea
Free Shipping & Returns

Key Features

Hex Size
1 in
Body Material
PVDF
Seal Material
FKM
Standards
ASTM D1784
Connection Size - Side 1
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YC50050T
Zoro #
G614385682
UPC #
0610377377584
Country of Origin
United States

Dimensions

Hex Size
1 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Height - Cap to Inlet Center
2 1/4 in
Connection Size - Side 2
1/2 in

Details

Body Material
PVDF
Item
Piston Check Valve
Seal Material
FKM
Standards
ASTM D1784
For Media
Corrosive Chemicals
Silent Check
Standard
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
0.8
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
300 Degrees F
Valve Body Style
Y-Style
Connection Gender - Side 2
Female
Check Mechanism
Piston
Maximum Pressure - Operating
150 psi
Manufacturer Warranty
3 yr
Connection Type - Side 1
NPT
Operating Temperature - Minimum
10 Degrees F
Check Mechanism Material
316 Stainless Steel
Maximum Pressure - Steam
Not Rated
Includes Counterweight
No Counterweight
Connection Type - Side 2
NPT
Valve Ways
2-Way
Mounting Orientation
Horizontal
Valve Series
YC

Description

Check Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.