Z Series Analog Timer Pump, 300 Strokes/Min, EPDM Seals, Precise Scheduling
- Mfr # ZTA2000E000
- Zoro # G914879614
Key Features
Specifications
Product Information
- MFR #
- ZTA2000E000
- Zoro #
- G914879614
- UPC #
- 610377280891
- Country of Origin
- United States
Details
- Body Material
- Glass Reinforced Polypropylene
- Dosage Frequency - Max. Stroke/Min
- 300 strokes/min
- Dosage Control
- Timed Dosage
- Interface
- Analog
- Model
- 200
- Control Type
- Proportional Dosage
- Seal Material
- EPDM
- Diaphragm Material
- PTFE
- Display
- Analog
Description
Enhance your process control with Hayward FLow Control's Z Series Analog Timer Pump, operating at 300 strokes per minute. This high-performance diaphragm pump combines precise timing capabilities with EPDM seals for superior water-based chemical compatibility. The analog interface ensures reliable timer control while maintaining straightforward operation. The increased stroke rate provides smoother flow characteristics and higher throughput capability, perfect for applications requiring greater volume with maintained timing accuracy. EPDM seals offer excellent resistance to water, acids, and bases, ensuring long-term reliability. The timer control system enables precise scheduling of dosing operations, while the analog controls provide intuitive programming without sacrificing accuracy. Ideal for water treatment facilities, industrial processes, and applications where scheduled, high-volume fluid delivery is essential.
- • Timed Dosage
- • Degassing Valve Included
- • Removable Bracket for Panel Mounting
- • Analog Display
- • Electrical Connectsions have "Quick-Connectors" that are capped when not in use
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.