Horizontal Centrifugal Mag Drive Pump, 80 GPM, ETFE, 1-HP, 1-PH

  • Mfr # 1M085TVT14

  • Zoro # G005900838


product price:  $9,777.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/230V
Seal Material
FPM
Phase
Single Phase
Motor Type
TFEC
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1M085TVT14
Zoro #
G005900838
UPC #
610377120166
Country of Origin
Japan

Details

HP
1
Voltage
115/230V
Seal Material
FPM
Phase
Single Phase
Motor Type
TFEC
Color
Blue
Dosage Frequency - Max. Stroke/Min
1
Model
RX10-CE
End Connection Type
Threaded NPT

Description

Carbon Reinf Etfe Hor. Mag Drive Pump- Rx10 1 Hp 115/230 1 Ph


  • • Seal-less design
  • • Carbon Bushings
  • • Washdown Motors
  • • Low-friction operation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.