Shop HELLY HANSEN

Rainwear

  • Mfr # 70582_590-S
  • Zoro # G524891822

product price: 
$
87.99
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Fabric Weight
240 g/sq m
High-Visibility
No
Gender
Men's
Includes
Elastic Suspenders, Quick Release Buckles
Includes Suspenders
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
70582_590-S
Zoro #
G524891822
UPC #
7040055912838
Country of Origin
Viet Nam
Item
Rain Bib
Fabric Weight
240 g/sq m
High-Visibility
No
Gender
Men's
Includes
Elastic Suspenders, Quick Release Buckles
Includes Suspenders
Yes
Style
Bib Pant
Material
Polyester, Polyurethane
Number of Outside Pockets
0
Waist Closure
Snaps
Will Fit Over Boots
Yes
Includes Lining
Yes
Number of Inside Pockets
1
Inseam
31 1/2 in
Insulated for Cold Conditions
No
Series
Gale
Fly Closure Type
Snaps
Color
Navy
Features
Adjustable Elastic Suspenders, Quick Release Buckles, Wind Resistant
Resists
Water, Wind
Ankle Type
Snap Buttons
Coating Material
Polyurethane
Lining Material
100% Polyester Knit
Sensor Body Style
Bib Pant
Traction Material
Polyester, Polyurethane

Dimensions

Thickness
0.5 mm
Size
S
Maximum Chest Size
36 1/4 in
Maximum Waist Size
31 1/2 in
Container Size
S

Description

Rain Bib, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size S, Color Navy, Inseam 31 1/2 in, Maximum Waist Size 31 1/2 in, High-Visibility No, ANSI Class Not Applicable, ANSI Type Not Applicable, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material 100 Percent Polyester Knit, Ankle Type Snap Buttons, Fabric Weight 240 g/sq m, Thickness 0.5 mm, Fly Closure Type Snaps, Insulated for Cold Conditions No, Waist Closure Snaps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.