Zoro Homepage

Motor, 1/2 hp, OEM Replacement Brand: 874L39 Replacement For: B300-4V2

  • Mfr # B300-4V2

  • Zoro # G515830038


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Frame
48
HP
1/2 hp
Motor Design
Capacitor-Start
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Shaft Rotation
CW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B300-4V2
Zoro #
G515830038
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
5/8 in
Shaft Length
4 5/16 in
Length Less Shaft
6 in
Manufacturers Warranty Length
1 yr
Overall Length
11 in

Details

Frame
48
HP
1/2 hp
Item
Motor
Motor Design
Capacitor-Start
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Shaft Rotation
CW
Nameplate RPM
1,600
Number of Shafts
1
OEM Replacement Brand
874L39
Voltage
115V AC
Motor Bearings
Ball
Replacement For
B300-4V2
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Full Load Amps
5.2/3.3 A
Capacitor Required
Yes; Included
Standards
UL Recognized US and Canada
Motor Shaft Design
Threaded
Motor Service Factor
1
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V
Motor Mounting Position
Vertical Shaft Down
Weight
22 lb
Compatible Brand
Hessaire
Conduit Box Location
Interior
Nominal Efficiency
0.78 %
Compatible Manufacturer Model Number
DX4800D
Motor Frame Material
Aluminum
Extended Thru-Bolts
No

Description

Evaporative Cooler Motor, Not Applicable Phase, Motor Design Capacitor-Start, 1/2 hp HP, Nameplate RPM 1,600 RPM, No. of Speeds Not Applicable, Voltage 115V AC, Full Load Amps 5.2/3.3 A, 48 Frame, OEM Replacement Brand 874L39, Replacement For B300-4V2, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.