OEM Replacement Motor, 1/25 hp
- Mfr # E030-4
- Zoro # G4377809
product price:Â
$
66.99
/ea
Key Features
Fits Brand
Dayton
Type
Replacement
For Use With
Exhaust Fan
OEM Replacement Brand
Dayton
Compatible Manufacturer Model Number
484X36, 484X37, 484X51, 484X52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E030-4
- Zoro #
- G4377809
- UPC #
- -
- Country of Origin
- China
- Item
- OEM Replacement Motor
- Fits Brand
- Dayton
- Type
- Replacement
- For Use With
- Exhaust Fan
- OEM Replacement Brand
- Dayton
- Compatible Manufacturer Model Number
- 484X36, 484X37, 484X51, 484X52
- Motor Design
- Permanent Split Capacitor
- Full Load Current @ 60 Hz
- 0.6 A
- Capacitor Required
- Capacitor Included
- Phase
- Single
- Compatible Brand
- Dayton, Hessaire
- Product Type
- Fan and Blower Motor
- Compatible Manufacturer Part Number
- 484X36, 484X37, 484X51, 484X52
- Nameplate Voltage @ 60 Hz
- 120V AC
- Nameplate Horsepower @ 60 Hz
- 1/25 hp
- Nameplate RPM @ 60 Hz
- 1,550 RPM
Dimensions
- Shaft Diameter
- 5/16 in
- Shaft Length
- 2 5/16 in
- Frame Size
- Non-Standard
Description
OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/25 hp HP, Nameplate RPM 1,550 RPM, Voltage 120V AC, Full Load Amps 0.6 A, Non-Standard Frame, OEM Replacement Brand Dayton
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.