10,000 BTU UltraSlim Window Air Conditioner with Inverter Technology & Install Bracket, 450 Sq. Ft.
- Mfr # AALW10TW26
- Zoro # G323362745
product price:Â
$
523.99
/ea
Free Shipping & Returns
Key Features
Color
White
Watts
1,120 W
Height
14.6 in
Sound Level dBA
35(Quiet Mode)/55 db
CEER Rating
15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AALW10TW26
- Zoro #
- G323362745
- UPC #
- 850081340935
- Country of Origin
- Thailand
Dimensions
- Height
- 14.6 in
- Depth
- 20.5 in
- Width
- 20.3 in
Details
- Color
- White
- Watts
- 1,120 W
- Sound Level dBA
- 35(Quiet Mode)/55 db
- CEER Rating
- 15
- Item
- Window Air Conditioner
- Refrigerant Type
- R-32/390g
- Voltage
- 115V
- Dehumidification Rate
- 31.2
- For Use With
- Residential
- BtuH Cooling
- 10,000 BTU
- Includes
- Air Conditioner, Bracket, Manual, Warranty, Remote, Batteries
Description
Powerful cooling in a profile that doesn't overpower your space. The Hisense UltraSlim 10,000 BTU Window Air Conditioner keeps rooms up to 450 square feet comfortable all season, with a slim design that preserves the look of your windows and walls without drawing attention. Inverter technology adjusts output in real time to hold your preferred temperature while keeping energy use low and operational noise minimal - a meaningful advantage in bedrooms, home offices, and living areas where quiet matters most. The ConnectLife app gives you full remote control via smartphone, and three modes - Cooling, Fan, and Dehumidifier - cover a wide range of seasonal conditions with ease. Four-way air direction ensures cool air is distributed evenly rather than concentrated near the unit itself. The included installation bracket provides secure, stable mounting, and the washable, removable filter keeps maintenance quick and hassle-free all season long.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.