7000 Series 2-Way Fixed Ends Ball Valves - 1/4in FNPT x 1/4in FNPT, 6000 PSI

  • Mfr # 7015F4Y

  • Zoro # G616507266


product price:  $506.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Connection Size - Side 1
1/4 NPT Female
Connection Gender - Side 2
1/4 NPT Female
Temp. Range
-40 to +300 ºF / -40 to +149 ºC
Overall Length
2-7/16 in / 62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7015F4Y
Zoro #
G616507266
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Side 1
1/4 NPT Female
Overall Length
2-7/16 in / 62 mm
Overall Height
2.2500 in / 57 mm

Details

Ball Material
316 Stainless Steel
Connection Gender - Side 2
1/4 NPT Female
Temp. Range
-40 to +300 ºF / -40 to +149 ºC
Item
Ultramite 7015 Series

Description

2-way valvesTypical ApplicationsHigh pressure test standsSampling linesInstrument linesAnalyzer labs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.