Shop HOMEROOTS
See all product information
Create Account
10in X 33in Gold Stainless Steel Undermount Kitchen Sink
- Mfr # 719948
- Zoro # G623440136
product price:Â
$
724.99
/ea
Free Shipping & Returns
Key Features
Overall Width
33 in
Bowl Depth
20 in
Number of Holes
1
Commercial / Residential
Commercial
Includes
no
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719948
- Zoro #
- G623440136
- UPC #
- -
- Country of Origin
- China
- Finish
- Brass
- Item
- Kitchen & Utility Sinks
- Number of Holes
- 1
- Commercial / Residential
- Commercial
- Includes
- no
- Color
- Gold
- Body Material
- Stainless Steel
Dimensions
- Overall Width
- 33 in
- Bowl Depth
- 20 in
- Overall Length
- 10 in
Description
The 10-inch x 33-inch gold stainless steel undermount kitchen sink exemplifies modern elegance and functionality. Its striking gold finish adds a touch of luxury to any kitchen decor. Designed for undermount installation, this sink offers a seamless look that enhances your countertop space. Crafted from durable stainless steel, it is built to withstand everyday use while remaining visually appealing. Its scratch, stain, rust, and heat-resistant properties ensure long-lasting performance and easy maintenance. This kitchen sink not only provides practicality but also elevates your culinary environment with its sophisticated design and fade-resistant qualities. Transform your kitchen with this beautifully crafted sink that combines style and durability in one remarkable product. 10.00-inch h x 33.00-inch w x 20.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.