10in X 30in Gold Stainless Steel Undermount Kitchen Sink
- Mfr # 719950
- Zoro # G023439990
product price:Â
$
497.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Commercial / Residential
Commercial
Includes
no
Bowl Depth
18 in
Overall Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719950
- Zoro #
- G023439990
- UPC #
- -
- Country of Origin
- China
- Number of Holes
- 1
- Commercial / Residential
- Commercial
- Includes
- no
- Body Material
- Stainless Steel
- Color
- Gold
- Finish
- Brass
- Item
- Kitchen & Utility Sinks
Dimensions
- Bowl Depth
- 18 in
- Overall Width
- 30 in
- Overall Length
- 10 in
Description
The 10-inch x 30-inch gold stainless steel undermount kitchen sink is a stunning addition to any modern kitchen. Its elegant gold finish adds a touch of sophistication while seamlessly blending with your countertop. Designed for undermount installation, this sink provides a sleek, clean look that enhances your workspace. Crafted from durable stainless steel, it boasts excellent resistance to scratches, stains, rust, and heat, ensuring long-lasting performance. The fade-resistant qualities maintain its luxurious appearance over time. This kitchen sink is not just functional but also elevates the aesthetic of your culinary environment. Experience the perfect combination of style and practicality with this exquisite sink, perfect for both everyday tasks and entertaining guests. 10.00-inch h x 30.00-inch w x 18.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.