Shop HOMEROOTS
See all product information
Create Account
13in Black And Natural Round Wicker Geometric Handmade Tray With Handles
Mfr # 476491
Zoro # G123440285
product price:Â $19.99
/eaKey Features
Finish
Natural
Size
13.4" W
Length
13.4 in
Chip Resistant
No
Capacity
20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 476491
- Zoro #
- G123440285
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Size
- 13.4" W
- Length
- 13.4 in
- Overall Depth
- 1.7 in
- Overall Width
- 13.4 in
Details
- Finish
- Natural
- Item
- Trays
- Chip Resistant
- No
- Capacity
- 20
- Microwave Safe
- No
- Food Safe
- Yes
- Assembly Required
- No Assembly Needed
- Shape
- Round
- Color
- Black, Natural
- Material
- Wicker
- Dishwasher Safe
- No
- Tray Pattern
- Geometric
- Tray Type
- Serving Tray
Description
This 13in black and natural round wicker indoor outdoor handmade tray with handles is perfect for serving, storing or displaying your favorites. Designed with handles for easy transport and convenience. The handcrafted, black and natural woven Groovy Geometric design gives this basket tray some Bohemian appeal and can even be used to hang on the wall as a decorative accent. This tray has a food safe finish. 13.4in H x 13.4in W x 1.7in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.