Shop HOMEROOTS
See all product information
Create Account
13in Orange and Natural Round Wicker Geometric Handmade Basket Tray
Mfr # 476492
Zoro # G523439698
product price:Â $22.99
/eaKey Features
Capacity
20
Food Safe
Yes
Microwave Safe
No
Size
13.4" W
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 476492
- Zoro #
- G523439698
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Size
- 13.4" W
- Length
- 13.4 in
- Overall Depth
- 1.7 in
- Overall Width
- 13.4 in
Details
- Capacity
- 20
- Item
- Trays
- Food Safe
- Yes
- Microwave Safe
- No
- Finish
- Natural
- Material
- Wicker
- Shape
- Round
- Tray Type
- Serving Tray
- Tray Pattern
- Geometric
- Color
- Orange
- Chip Resistant
- No
- Dishwasher Safe
- No
- Assembly Required
- No Assembly Needed
Description
This 13in orange and natural round wicker geometric handmade basket tray is perfect for serving, storing or displaying your favorites. Decorated with a geometric designed pattern, this piece is not only useful but a great decorative accent as well. The rustic natural design and earthy colors give this basket a Bohemian feel. Food safe and versatile, this tray is sure to please. 13.4in H x 13.4in W x 1.7in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.