14in Cream and Brown Upholstered Linen Blend Bench
- Mfr # 376177
- Zoro # G723440135
product price:Â
$
1,156.99
/ea
Free Shipping & Returns
Key Features
Assembly
No Assembly Needed
Style
Cottage
Upholstery Material
Linen Blend
Material
Upholstery
Upholstered
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376177
- Zoro #
- G723440135
- UPC #
- -
- Country of Origin
- China
- Assembly
- No Assembly Needed
- Style
- Cottage
- Upholstery Material
- Linen Blend
- Material
- Upholstery
- Upholstered
- Yes
- Weight Capacity
- 280 lbs
- Nailhead Trim
- No
- Finish
- Natural
- Upholstery Color
- Off White
- Item
- Benches
- Color
- Brown
- Seat Material
- Upholstery
- Hand Crafted
- No
- Leg Material
- Solid Wood
- Bench Pattern
- Solid Color
- Bench Type
- Entryway Bench
- Leg Color
- Brown
Dimensions
- Width
- 58 in
- Overall Length
- 20 in
- Size
- 20" x 14" x 58"
- Overall Depth
- 14 in
Description
Optimize your space and add some charm to your room with the 14-inch cream and brown upholstered linen blend bench. The cream upholstery top of this bench is a nice contrast to the high quality, brown manufactured wood of the base. Expertly upholstered with padding in a soft solid color linen blend, this bench is as comfortable as it is good looking. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 20-inch H x 14-inch W x 58-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.