Shop HOMEROOTS
See all product information
Create Account
15.75in X 59in X 15.75in White Clear Hollow Core Tempered Glass TV Stand
Mfr # 333255
Zoro # G123439975
product price:Â $540.99
/ea
Free Shipping & Returns
Key Features
Width
15.75 in
Capacity
120
Color
White
Length
15.75 in
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 333255
- Zoro #
- G123439975
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 15.75 in
- Length
- 15.75 in
- Height
- 59 in
Details
- Capacity
- 120
- Color
- White
- Material
- Manufactured Wood
- Assembly Required
- Full Assembly Needed
- Item
- TV Stands
- Finish
- Glossy
Description
Make a true home theater of your room with this captivating TV stand. It is an elegant and contemporary choice, made from high quality MDF and tempered glass. You'll have no need for a mount for your TV with this classy and contemporary TV stand. It also mixes great looks with practicality marvelously. It has two shelves, ideal for your DVD collections, video games, or media accessories. This TV stand is a perfect for your living room or bedroom. As for measurements, they're 15.75ft for height, 15.75ft for width, and 59ft for depth, and it weighs 58 pounds. You can mix this TV stand with other pieces to create the perfect interior.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.