Shop HOMEROOTS
See all product information
Create Account
25in Brown Boucle and Solid Wood Upholstered Storage Bench With Cabinet
Mfr # 717475
Zoro # G023439204
product price:Â $409.99
/ea
Free Shipping & Returns
Key Features
Assembly
No Assembly Needed
Upholstery Color
Brown
Upholstery Material
Boucle
Overall Length
20.5 in
Width
24.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 717475
- Zoro #
- G023439204
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 20.5 in
- Width
- 24.8 in
- Overall Depth
- 15.7 in
Details
- Item
- Benches
- Assembly
- No Assembly Needed
- Upholstery Color
- Brown
- Upholstery Material
- Boucle
- Shape
- Rectangle
- Finish
- Oak
- Hand Crafted
- Yes
- Leg Color
- Brown
- Bench Pattern
- Solid Color
- Color
- Brown
- Upholstered
- Yes
- Bench Type
- Entryway Bench
- Material
- Upholstery
- Weight Capacity
- 22 lbs
- Style
- Mid-Century
- Leg Material
- Solid Wood
- Seat Material
- Upholstery
- Nailhead Trim
- Yes
Description
Add a good looking decorative accent to your space that is also practical for seating. A brown coloration runs throughout this good looking solid wood and upholstery bench. Expertly upholstered with padding in a soft solid color boucle, this bench is as comfortable as it is good looking. This multi-function bench features a cabinet area in addition to seating to help keep your space neat and tidy. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 20.50-inch h x 24.80-inch w x 15.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.