
26" Gray And Black Faux Leather Swivel Low Back Counter Height Bar Chair
Mfr # 534440
Zoro # G222364369
product price:Â $328.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Gray Black
Depth
20 in
Assembly Required
Full Assembly Needed
Width
19 in
Height
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
534440
Zoro #
G222364369
UPC #
-
Country of Origin
China
Dimensions
Depth
20 in
Width
19 in
Height
35 in
Details
Seat Color
Gray Black
Assembly Required
Full Assembly Needed
Application Type
Non-Commercial
Item
Bar Chair
Description
This 26-inch gray and black faux leather swivel low back counter height bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. The base of this stool is made from manufactured wood in a black color that is a nice contrast to the gray faux leather seat. The square shape of the seat combines with a low back to give this chair a comfortable and fashionable look. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 35-inch H x 19-inch W x 20-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.