
27" Green and Black Leather and Iron Counter Height Bar Chair
Mfr # 527555
Zoro # G422374335
product price:Â $577.99
/ea
Free Shipping & Returns
Key Features
Length
21 in
Width
20 in
Seat Color
Green Gray
Commercial Use
Yes
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
527555
Zoro #
G422374335
UPC #
-
Country of Origin
India
Dimensions
Length
21 in
Width
20 in
Height
39 in
Details
Seat Color
Green Gray
Commercial Use
Yes
Item
Bar Chair
Assembly Required
No Assembly Needed
Description
Comfortable enough to sit in for awhile, this 27-inch green and black leather and iron counter height bar chair will transcend the look of your room. The base of this stool is made from iron in a black color that is a nice contrast to the green leather seat. A full back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 37.5-inch H x 18.5-inch W x 20.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.