Shop HOMEROOTS
See all product information
Create Account
31in Brown and White Wood Accent Cabinet With Two Doors
Mfr # 716322
Zoro # G623440402
product price:Â $700.99
/ea
Free Shipping & Returns
Key Features
Assembly
Partial Assembly Needed
Glass Doors
No
Shelves Included
No
Mirrored Finish
No
Cabinet Design
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 716322
- Zoro #
- G623440402
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 17 in
- Width
- 31 in
- Overall Length
- 29 in
Details
- Assembly
- Partial Assembly Needed
- Glass Doors
- No
- Shelves Included
- No
- Mirrored Finish
- No
- Cabinet Design
- Standard
- Finish
- Natural
- Item
- Cabinets
- Color
- Brown
- Shape
- Rectangular
- Material
- Solid and Manufactured Wood
- Cabinet Type
- Accent Cabinet
- Cabinet Doors
- Yes
- Weight Capacity
- 50 lbs
- Lacquered
- No
- Gloss Finish
- No
- Solid Wood Frame
- Yes
- Number of Cabinets
- 1
Description
This 31-inch brown and white wood accent cabinet with two doors will be the perfect addition to your dining or living space. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 29.00-inch h x 31.00-inch w x 17.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.