Shop HOMEROOTS
See all product information
Create Account
31in Brown Wood Accent Cabinet With Two Doors
Mfr # 691104
Zoro # G623438805
product price:Â $255.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
150 lbs
Overall Depth
16 in
Gloss Finish
No
Lacquered
No
Overall Length
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 691104
- Zoro #
- G623438805
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 16 in
- Overall Length
- 31 in
- Width
- 31 in
Details
- Weight Capacity
- 150 lbs
- Gloss Finish
- No
- Lacquered
- No
- Assembly
- Partial Assembly Needed
- Material
- Solid and Manufactured Wood
- Solid Wood Frame
- Yes
- Cabinet Design
- Standard
- Glass Doors
- No
- Shelves Included
- Yes
- Number of Cabinets
- 3
- Mirrored Finish
- No
- Cabinet Doors
- Yes
- Color
- Brown
- Item
- Cabinets
- Finish
- Natural
- Cabinet Type
- Accent Cabinet
- Shape
- Rectangular
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 31-inch brown wood accent cabinet with two doors. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 31.00-inch h x 31.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.