Shop HOMEROOTS
See all product information
Create Account
32in Brown Wood Accent Cabinet With Two Doors
Mfr # 716319
Zoro # G023438344
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Material
Solid and Manufactured Wood
Gloss Finish
No
Overall Length
31.5 in
Cabinet Design
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 716319
- Zoro #
- G023438344
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 31.5 in
- Overall Depth
- 15.75 in
- Width
- 31.5 in
Details
- Shape
- Rectangular
- Material
- Solid and Manufactured Wood
- Gloss Finish
- No
- Cabinet Design
- Standard
- Cabinet Type
- Accent Cabinet
- Shelves Included
- Yes
- Lacquered
- No
- Glass Doors
- No
- Item
- Cabinets
- Mirrored Finish
- No
- Cabinet Doors
- Yes
- Number of Cabinets
- 1
- Solid Wood Frame
- Yes
- Assembly
- Partial Assembly Needed
- Weight Capacity
- 50 lbs
- Color
- Brown
- Finish
- Natural
Description
Add a fashionable storage option to your space with this 32-inch brown wood accent cabinet with two doors. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 31.50-inch h x 31.50-inch w x 15.75-inch d.