Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
39in Grey Fabric Foam Wood And Stainless Steel Sectional Sofa
Mfr # 283228
Zoro # G523439124
product price:Â $10,449.99
/eaKey Features
Width
67 in
Assembly Required
Full Assembly Needed
Style
Modern
Finish
Chrome
Length
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 283228
- Zoro #
- G523439124
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Width
- 67 in
- Length
- 39 in
- Depth
- 35 in
Details
- Item
- Sectionals
- Assembly Required
- Full Assembly Needed
- Style
- Modern
- Finish
- Chrome
- Material
- Solid and Manufactured Wood
- Upholstery Color
- Gray
Description
Enrich the ambiance of your home and give yourself some a place in which to relax with this incredible sofa. Its sturdiness and clear fineness are obvious as well. This sofa is a high quality piece, which is made from comfortable grey foam as well as long lasting wood and stainless steel. Youll turn heads with this one. It blends aesthetic appearance with practicality perfectly. To complete this delightful look, it shows off a striking elegance perfect for the modern home. As for measurements, theyre 39 for height, 67 for width, and 35 for depth, and it weighs 281.1 pounds. When you need to unwind and let your hair down after a long day, this sofa is the best piece youll find. You can match it with other pieces to get the best look possible.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.