Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
54in Brown Enclosed Storage TV Stand
Mfr # 396550
Zoro # G923439144
product price:Â $1,015.99
/eaKey Features
Stand Type
TV Stand
Height
18.9 in
Material
Manufactured Wood
Width
54.2 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 396550
- Zoro #
- G923439144
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Height
- 18.9 in
- Width
- 54.2 in
- Length
- 30.4 in
Details
- Stand Type
- TV Stand
- Material
- Manufactured Wood
- Item
- TV Stands
- Assembly Required
- No Assembly Needed
- Hutch Included
- No
- Color
- Brown
- Bridge Included
- No
- Finish
- Natural
- Capacity
- 380
- Natural Variation Type
- Natural Wood Grain Color Variation
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 54-inch brown enclosed storage tv stand is a practical and good looking piece of furniture that will help to anchor your room. A cord cut out hole is ideal for wire and cable managment to keep your space looking tidy. Ideal for tv placement and storage in your living room, bedroom or office. 30.4-inch h x 54.2-inch w x 18.9-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.