Shop HOMEROOTS
See all product information
Create Account
71in White Open shelving TV Stand
Mfr # 478449
Zoro # G523438967
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Width
70.8 in
Wood Type
Particle Board
Assembly Required
No Assembly Needed
Length
20.6 in
Wood Species
Not wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 478449
- Zoro #
- G523438967
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 70.8 in
- Length
- 20.6 in
- Height
- 13.7 in
- Size
- 20.6" x 70.8" x 13.7"
Details
- Wood Type
- Particle Board
- Assembly Required
- No Assembly Needed
- Wood Species
- Not wood
- Material
- Manufactured Wood
- Color
- White
- Hutch Included
- No
- Capacity
- 30
- Natural Variation Type
- No Natural Variation
- Stand Type
- TV Stand
- Bridge Included
- No
- Finish
- Glossy
- Item
- TV Stands
Description
Make a true home theater of your room with this captivating 71in white particle board open shelving tv stand. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. Built-in cable and wire management helps to keep those unseamly wires at bay. Convert your room into a special place with your favorite collectibles and TV accessories that is suitable for living room, bedroom, or office. 20.6in H x 70.8in W x 13.7in D