72in Brown Solid Wood Cabinet Enclosed Storage Distressed TV Stand
- Mfr # 489545
- Zoro # G323438884
product price:Â
$
3,103.99
/ea
Key Features
Color
Brown
Stand Type
TV Stand
Hutch Included
No
Natural Variation Type
Natural Wood Grain Color Variation
Capacity
250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489545
- Zoro #
- G323438884
- UPC #
- -
- Country of Origin
- India
- Color
- Brown
- Stand Type
- TV Stand
- Hutch Included
- No
- Natural Variation Type
- Natural Wood Grain Color Variation
- Capacity
- 250
- Finish
- Distressed
- Bridge Included
- No
- Assembly Required
- No Assembly Needed
- Wood Species
- Mango
- Item
- TV Stands
- Material
- Solid Wood
Dimensions
- Width
- 72 in
- Length
- 36 in
- Height
- 18 in
- Size
- Long
Description
Make a true home theater of your room with this captivating 72-inch brown solid wood cabinet enclosed storage distressed tv stand. Curated from high quality solid mango wood, this console is natural, beautiful, and built to last. Due to the genuine nature of the wood some natural wood knots, and grain and color variations may occur. D to add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. Ideal for tv placement and storage in your living room, bedroom or office. 36-inch H x 72-inch W x 18-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.