72in Dark Brown Solid Wood Shutter Style Sideboard with Four Doors
- Mfr # 634320
- Zoro # G623440396
product price:Â
$
3,136.99
/ea
Key Features
Door Design
See Through
Style
Traditional
Purposeful Distressing Type
No Distressing
Commercial Use
No
Width
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 634320
- Zoro #
- G623440396
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 72 in
- Depth
- 15 in
- Length
- 37 in
Details
- Door Design
- See Through
- Style
- Traditional
- Purposeful Distressing Type
- No Distressing
- Item
- Sideboards
- Commercial Use
- No
- Soft Close or Self Close Drawers
- No
- Door Included
- Yes
- Glass Doors
- No
- Sideboard Type
- Sideboard
- Material
- Solid Wood
- Shape
- Rectangular
- Includes
- No
- Finish
- Natural
- Assembly Required
- No Assembly Needed
- Color
- Dark Brown
- Capacity
- 150
- Sliding Doors
- No
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid wood, this sideboard combines durability with elegance in a traditional design. The rich dark brown finish adds warmth to any interior while the shutter style textural detailing enhances its visual appeal. Featuring a see-through door design, it invites you to showcase your cherished items effortlessly. The brass hardware finish offers a touch of sophistication, making it a perfect addition to enhance your home decor. Shelves included for added functionality ensure your belongings are always organized. 37.00-inch h x 72.00-inch w x 15.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.