Shop HOMEROOTS
See all product information
Create Account
72in White And Black Solid Wood Hello Porch Sign
Mfr # 634451
Zoro # G923440751
product price:Â $61.99
/eaKey Features
Reversible
No
Lighted
No
UV Resistant
Yes
Additional Embellishments
No Additional Embellishments
Outdoor Decor Accessories Type
Porch Sign
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 634451
- Zoro #
- G923440751
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 9.25 in
- Length
- 72 in
- Depth
- 2 in
Details
- Reversible
- No
- Lighted
- No
- UV Resistant
- Yes
- Additional Embellishments
- No Additional Embellishments
- Outdoor Decor Accessories Type
- Porch Sign
- Includes
- 1
- Handmade
- No
- Holiday / Occasion
- No Holiday
- Material
- Solid Wood
- Style
- Traditional
- Item
- Outdoor Accessories-Decor-Garden-Games
- Assembly Required
- No Assembly Needed
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Theme
- No theme
- Commercial Use
- Yes
- Color
- Black, White
Description
The 72-inch white and black solid wood hello porch sign is the perfect outdoor accessory to elevate your garden decor. Crafted from durable solid wood, this welcoming sign showcases a traditional style that complements various home aesthetics. Its striking black and white colors create a bold yet inviting statement, making it an ideal addition to your porch or entryway. This sign not only enhances your outdoor space but also provides a cheerful greeting to guests and passersby alike. Transform your home's exterior with this charming decor piece, designed to withstand the elements while maintaining its timeless appeal. Enjoy a touch of elegance and warmth in your garden with this beautiful porch sign. 72.00-inch h x 9.25-inch w x 2.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.