77in Brown Italian Leather Power Reclining Loveseat With Storage
- Mfr # 720548
- Zoro # G823440349
product price:Â
$
5,326.99
/ea
Key Features
Wood Species
Not Wood
Hand Crafted
No
Size
77" L x 43" D" x 31" H
Reclining Type
Power
Assembly Required
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720548
- Zoro #
- G823440349
- UPC #
- -
- Country of Origin
- China
- Wood Species
- Not Wood
- Hand Crafted
- No
- Reclining Type
- Power
- Item
- Love Seats
- Assembly Required
- Partial Assembly Needed
- Upholstery Color
- Brown
- Finish
- Matte
- Recliner
- Yes
- Leg Material
- Solid Wood
- Material
- Stainless Steel
- Capacity
- 2
- Upholstery Material
- Italian Leather
- Shape
- Rectangular
- Color
- Brown
- Style
- Transitional
- Upholstery Pattern
- Solid Color
- Tufted Cushions
- No
Dimensions
- Size
- 77" L x 43" D" x 31" H
- Width
- 77 in
- Length
- 31 in
- Depth
- 43 in
Description
Made of top quality, supple leather, this 77-inch brown italian leather power reclining loveseat with storage will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 31.00-inch h x 77.00-inch w x 43.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.