Shop HOMEROOTS
See all product information
Create Account
9ft Tan Polyester Rectangular Tilt Market Patio Umbrella
- Mfr # 485615
- Zoro # G923438772
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Umbrella Rib Material
Steel
Fabric Material
Aluminum
Canopy Shape
Rectangular
Adjustable Height
No
Canopy Color
Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 485615
- Zoro #
- G923438772
- UPC #
- -
- Country of Origin
- China
- Umbrella Rib Material
- Steel
- Fabric Material
- Aluminum
- Canopy Shape
- Rectangular
- Canopy Color
- Tan
- Umbrella Type
- Market
- Tilting
- Yes
- Includes
- No
- Item
- Outdoor Umbrellas
- Opening Mechanism
- Crank Lift
- Tilt Method
- Manual tilt
- Counter Weights Required
- No
- Lighting Included
- No
- Commercial Use
- Yes
- Color
- Tan
Dimensions
- Adjustable Height
- No
- Length
- 6.1 in
- Canopy Width
- 63.19 in
- Overall Size
- 9 ft
- Depth
- 6.5 in
- Size
- 9
Description
Beautifully designed, this 9ft tan polyester rectangular tilt market patio umbrella umbrella will offer style and shade to any outdoor space. Add some style to your umbrella with this versatile, weather-resistant all-season polyester canopy. Features a spacious and durable design that stands up to most wind, rain and more while keeping you dry. Look no further for the perfect umbrella. This beautiful color will brighten up your day! This tan rectangular umbrella is a great option for long tables and will be an attractive addition to your space. The crank lift provides a level of convenience for easy opening and closing. Providing shade for hot summer days this umbrella is a necessity. With its unique design and practical purpose, this outdoor umbrella will add flair to your home while also acting as an essential tool. 6.10in H x 63.19in W x 6.50in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.