9in X 30in Black Stainless Steel Undermount Kitchen Sink
- Mfr # 719947
- Zoro # G023440330
product price:Â
$
519.99
/ea
Free Shipping & Returns
Key Features
Body Material
Stainless Steel
Bowl Depth
17 in
Overall Length
8.8 in
Overall Width
29.5 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719947
- Zoro #
- G023440330
- UPC #
- -
- Country of Origin
- China
- Body Material
- Stainless Steel
- Color
- Black
- Finish
- Matte
- Includes
- no
- Number of Holes
- 1
- Item
- Kitchen & Utility Sinks
- Commercial / Residential
- Commercial
Dimensions
- Bowl Depth
- 17 in
- Overall Length
- 8.8 in
- Overall Width
- 29.5 in
Description
The 9-inch x 30-inch black stainless steel undermount kitchen sink combines sleek modern design with exceptional functionality. Its striking black color enhances any kitchen decor while providing a sophisticated touch. Crafted from durable stainless steel, this sink is built to withstand the rigors of daily use. The undermount installation ensures a seamless look and easy cleanup, complementing your countertop beautifully. This sink offers impressive durability, featuring scratch, stain, rust, heat, and fade resistance to maintain its elegance over time. Designed specifically for kitchen use, it promises reliability and style, making it an essential addition to your culinary space. Elevate your kitchen with this stunning and practical sink solution that merges style and utility effortlessly. 8.80-inch h x 29.50-inch w x 17.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.