Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Beige Italian Leather Power Reclining Curved Eight Piece Corner Sectional With Console
- Mfr # 544980
- Zoro # G823439435
product price:Â
$
15,291.99
/ea
Key Features
Depth
125 in
Recline
Yes
Reclining Type
Power - Push Button
Sectional Type
Corner Sectional
Width
152 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 544980
- Zoro #
- G823439435
- UPC #
- -
- Country of Origin
- China
- Recline
- Yes
- Reclining Type
- Power - Push Button
- Sectional Type
- Corner Sectional
- Sectional Orientation
- Reversible
- Style
- Transitional
- Number of Pieces
- 8
- Color
- Silver
- Upholstery Color
- Beige
- Shape
- Curved
- Capacity
- 7
- Item
- Sectionals
- Material
- Stainless Steel
- Finish
- Unfinished
- Upholstery Material
- Italian Leather
- Assembly Required
- Partial Assembly Needed
- Sectional Design
- Reclining
- Hand Crafted
- No
Dimensions
- Depth
- 125 in
- Width
- 152 in
- Length
- 39 in
Description
Superior construction from fabulously soft and high-grade leather gives this beige italian leather power reclining curved eight piece corner sectional with console a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Round arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Curved sectionals are a great way to maximize seating space without someone getting stuck in the uncomfortable corner seat. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 152.00-inch w x 125.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.