Shop HOMEROOTS
See all product information
Create Account
Beige Storage Bench and Ottoman Set
Mfr # 469396
Zoro # G023438924
product price:Â $179.99
/ea
Free Shipping & Returns
Key Features
Upholstery Material
100% Polyester
Upholstered
Yes
Bench Type
Entryway Bench
Seat Material
Upholstery
Upholstery Color
Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 469396
- Zoro #
- G023438924
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 18.25 in
- Overall Length
- 16.5 in
- Overall Depth
- 35.25 in
- Size
- 16.5" x 18.25" x 35.25"
Details
- Upholstery Material
- 100% Polyester
- Upholstered
- Yes
- Bench Type
- Entryway Bench
- Seat Material
- Upholstery
- Upholstery Color
- Beige
- Assembly
- No Assembly Needed
- Material
- Upholstery
- Nailhead Trim
- No
- Color
- Beige
- Style
- Contemporary
- Leg Material
- Manufactured Wood
- Weight Capacity
- 250 lbs
- Item
- Benches
- Bench Pattern
- Solid Color
Description
Enhance your living space with the elegant and practical Beige Storage Bench and Ottoman Set. Upholstered with a thick polyfoam cushion for optimal support and finished with a beautiful and durable beige fabric, this ottoman creates a simple look that blends seamlessly with any home decor. It features a space-saving 3-in-1 design where you can store the smaller ottomans in the larger one, or use the larger one for storage. Perfect for adding extra seating space for guests without cluttering your space with too much furniture. The entire frame is made of wood, which gives this piece sturdiness and durability for years to come. 16.5in H x 35in W x 18in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.