Black Italian Leather Modular Curved Five Piece Corner Sectional
- Mfr # 534852
- Zoro # G923438369
product price:Â
$
11,314.99
/ea
Key Features
Finish
Matte
Width
72 in
Sectional Design
Modular
Sectional Type
Corner Sectional
Depth
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 534852
- Zoro #
- G923438369
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 72 in
- Depth
- 48 in
- Length
- 39 in
Details
- Finish
- Matte
- Sectional Design
- Modular
- Sectional Type
- Corner Sectional
- Upholstery Color
- Black
- Style
- Contemporary
- Number of Pieces
- 5
- Sectional Orientation
- Reversible
- Shape
- Curved
- Assembly Required
- Partial Assembly Needed
- Material
- Steel
- Capacity
- 5
- Color
- Silver
- Hand Crafted
- No
- Upholstery Material
- Italian Leather
- Recline
- Yes
- Item
- Sectionals
- Reclining Type
- Power - Push Button
Description
Take your relaxation to the next level with this super soft and comfortable black italian leather modular curved five piece corner sectional. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Flared_arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Add sleeping options to your space as this fabulous sectional opens to a n/a sleeper. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Curved sectionals are a great way to maximize seating space without someone getting stuck in the uncomfortable corner seat. A great showpiece for your room, this sectional is a must have. 39-inch h x 72-inch w x 48-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.