Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Camel Italian Leather Power Reclining U Shaped Six Piece Corner Sectional With Console
- Mfr # 366351
- Zoro # G923438512
product price:Â
$
10,702.99
/ea
Key Features
Depth
110 in
Assembly Required
Partial Assembly Needed
Number of Pieces
6
Reclining Type
Power - Push Button
Recline
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366351
- Zoro #
- G923438512
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- Partial Assembly Needed
- Number of Pieces
- 6
- Reclining Type
- Power - Push Button
- Recline
- Yes
- Material
- Steel
- Shape
- U Shaped
- Color
- Silver
- Sectional Type
- Corner Sectional
- Item
- Sectionals
- Sectional Design
- Reclining
- Upholstery Material
- Italian Leather
- Style
- Modern
- Capacity
- 5
- Upholstery Color
- Camel
- Sectional Orientation
- Symmetrical
- Finish
- Natural
Dimensions
- Depth
- 110 in
- Length
- 35 in
- Width
- 123 in
Description
Made of the highest quality, supple leather, this camel italian leather power reclining u shaped six piece corner sectional with console will be the star of your space. The high-grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 35-inch H x 123-inch W x 110-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.