Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dark Gray Genuine Leather L Shaped Two Piece Sofa and Chaise Sectional
Mfr # 372109
Zoro # G623438638
product price:Â $7,379.99
/eaKey Features
Recline
No
Upholstery Material
Genuine Leather
Capacity
4
Shape
L Shaped
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 372109
- Zoro #
- G623438638
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 29 in
- Depth
- 88 in
- Width
- 110 in
- Size
- 110" x 88" x 29"/37"
Details
- Recline
- No
- Upholstery Material
- Genuine Leather
- Capacity
- 4
- Shape
- L Shaped
- Finish
- Chrome
- Upholstery Color
- Dark Gray
- Hand Crafted
- No
- Sectional Design
- Stationary
- Style
- Contemporary
- Item
- Sectionals
- Number of Pieces
- 2
- Assembly Required
- Full Assembly Needed
- Color
- Silver
- Sectional Type
- Sofa and Chaise Sectional
- Sectional Orientation
- Left Hand Facing
Description
Made of the highest quality, supple leather, this dark gray genuine leather l shaped two piece sofa and chaise sectional will be the star of your space. The high-grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pillow top arms offer a comfy place to rest. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 29-inch H x 110-inch W x 88-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.