Shop HOMEROOTS
See all product information
Create Account
Matte Black Frosted Linen Glass Lantern Wall Light
Mfr # 398626
Zoro # G823525848
product price:Â $179.99
/ea
Free Shipping & Returns
Key Features
Length
14-1/4 in
Width
7 in
Height
9-3/4 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398626
- Zoro #
- G823525848
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 14-1/4 in
- Width
- 7 in
- Height
- 9-3/4 in
Details
- Fixture Housing Color
- Antiqued Bronze
- Item
- Outdoor Lighting
- Assembly Required
- No Assembly Needed
Description
Elevate the look of your outdoor space in no time with this Matte Black Frosted Linen Glass Lantern Hanging Light. A simple rectangular provides ease of hanging and has a spiral rod attached to it. The spiral end of the rod is attached to the roof of the lantern which has a curved sloping design. The roof extends down into a thin rod frame which has two rods at each corner and two horizontal rods running through at the top and the bottom. Inside the frame there is a frosted linen glass which looks great against the matte black frame. This light has a very understated yet unique presence and can be used in your backyard, your front porch, or any other outdoor space. 14.25 in H x 7 in W x 9.75 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.