
Nickel Chandelier Iron Ceiling Light With Clear Shades
Mfr # 651648
Zoro # G922365840
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Height
64 in
Width
15 in
Length
15 in
Assembly Required
Full Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651648
Zoro #
G922365840
UPC #
-
Country of Origin
China
Dimensions
Height
64 in
Width
15 in
Length
15 in
Details
Item
Pendants-Hanging Light
Assembly Required
Full Assembly Needed
Application Type
Yes
Description
Dress up your entryway, dining room, kitchen, or bedroom with this nickel chandelier iron ceiling light with clear shades. A nickel finish, gives this light a classic and neutral tone to blend into many decor styles. This light will require hardwiring installation. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 64.00-inch h x 15.00-inch w x 15.00-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.