Shop HOMEROOTS
See all product information
Create Account
Set of Three White Metal Round Riser Trays
Mfr # 636140
Zoro # G723440418
product price:Â $49.99
/eaKey Features
Capacity
10
Shape
Round
Microwave Safe
No
Chip Resistant
No
Overall Depth
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 636140
- Zoro #
- G723440418
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 6 in
- Length
- 12 in
- Overall Width
- 12 in
Details
- Capacity
- 10
- Shape
- Round
- Microwave Safe
- No
- Chip Resistant
- No
- Color
- White
- Assembly Required
- No Assembly Needed
- Item
- Trays
- Food Safe
- No
- Material
- Metal
- Finish
- Distressed
- Tray Pattern
- Solid Color
- Dishwasher Safe
- No
- Tray Type
- Riser
Description
This gorgeous round pedestal riser or serving tray set is crafted of metal and comes complete with an all over white enamel with distressing finish. The included pedestal base ensures stability, allowing you to display your favorite items with confidence. You can stack them or use side by side to create a beautiful and casually elegant display. Designed in a charming farmhouse style, this set features purposeful distressing for a rustic appeal. 12.00-inch h x 12.00-inch w x 6.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.