Shop HOMEROOTS
See all product information
Create Account
Set of Two 26" Black Faux Leather and Metal Counter Height Bar Chairs, 2PK
Mfr # 716226
Zoro # G622810527
product price:Â
$
484.99
/pk of 2, $242.50/ea
Free Shipping & Returns
Key Features
Shape
Square
Length
20.9 in
Height
37.4 in
Number of Stools Included
2
Capacity
250 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 716226
- Zoro #
- G622810527
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 20.9 in
- Height
- 37.4 in
- Width
- 18.7 in
Details
- Shape
- Square
- Number of Stools Included
- 2
- Capacity
- 250 lb
- Bar Chair Type
- Counter Height
- Finish
- Powder Coated
- Seat Color
- Black
- Seat Style
- Square
- Item
- Bar Chairs
- Seat Material
- Metal
- Assembly Required
- Partial Assembly Needed
Description
Bring a trendy bar vibe to your space, with this set of two 26-inch black faux leather and metal counter height bar chairs. The black coloration runs throughout these good looking stools. Modern minimalist in style, these chairs are not only good looking but comfortable to sit on even for long periods of time. The square shape of the seat combines with a partially open, ever so slightly curved back to give this chair a comfortable and fashionable look. 37.40-inch h x 18.70-inch w x 20.90-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.