Set of Two 9" Pink Glass Trumpet Table Vases, 2PK

  • Mfr # 632593

  • Zoro # G522885120


product price:  $42.99
/pk 2, $21.50/ea

Key Features

Occasion
No Holiday
Shape
Trumpet
Assembly Required
No
Material
Glass
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632593
Zoro #
G522885120
UPC #
-
Country of Origin
China

Dimensions

Width
3.5 in
Depth
3.5 in
Size
One Size
Length
8.5 in

Details

Item
Vases
Occasion
No Holiday
Shape
Trumpet
Assembly Required
No
Material
Glass
Intended Room
Living Room
Style
Modern
Vase Type
Table Vase
Finish Style
No Distressing
Color
Pink
Watertight
Yes
Commercial Use
No
Finish
Does Not Apply
Pattern
No Pattern and Not Solid Color
Hand Painted
No

Description

With or without flowers, this set of two pink glass trumpet table vases makes a great gift or decorative accent for your space. Crafted from high-quality translucent colored glass, these vases showcase a stylish shape that adds elegance to any room. Perfect for showcasing your favorite floral arrangements or standing alone as a stunning piece of decor, they suit various interior styles. The set includes two vases, allowing you to create beautiful displays on tables, shelves, or mantels. Their delightful blush pink hue brings a touch of color and charm to your home, making them a versatile addition to your decor collection. 8.50-inch h x 3.50-inch w x 3.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.