Shop HOMEROOTS
See all product information
Create Account
Set of Two Gold Oval Scroll Mirror Jewelry Storage Boxes, 2PK
- Mfr # 399674
- Zoro # G622910746
product price:Â
$
79.39
/pk of 2, $39.70/ea
Key Features
Shape
Rectangle
Overall Depth
7.5 in
Overall Length
11.75 in
Overall Height
4.5 in
Frame Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 399674
- Zoro #
- G622910746
- UPC #
- -
- Country of Origin
- China
- Shape
- Rectangle
- Frame Material
- Manufactured Wood
- Assembly
- No Assembly Needed
- Commercial Use
- Yes
- Item
- Organizers
- Drawers
- No
- Color
- Gold
- Finish
- Matte
- Includes
- 2 Pieces; Large Desk Organizer 4.5 x 11.75 x 7.5, Small Desk Organizer 3.25 x 9.5 x 5.75 in
- Type
- Desk Organizer
- Style
- Bohemian
Dimensions
- Overall Depth
- 7.5 in
- Overall Length
- 11.75 in
- Overall Height
- 4.5 in
Description
Add a touch of classy design combined with utility to any space in your home with this Set of Two Gold Wooden Boxes with Mirror Panels. There are two boxes in this set, a larger and a smaller, made from solid wood and mirrored glass. The finish on top gives them a very rich and sophisticated look. The front and top panels of these boxes have an oval scroll design which has mirror panels behind it. The closing hooks are colored silver to match the overall aesthetic of these boxes. Use these boxes as for jewelry, special storage, or decor. Can be used separately or are stunning stacked together as a set. 4.5" H x 11.75" W x 7.5" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.