Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Seven Piece White Dining Set with Six Chairs
- Mfr # 366268
- Zoro # G223439288
product price:Â
$
6,026.99
/ea
Key Features
Arms Included
No
Top Manufactured Wood Type
MDF
Seating Frame Material
Manufactured Wood
Leaf Included
No
Includes
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366268
- Zoro #
- G223439288
- UPC #
- -
- Country of Origin
- China
- Arms Included
- No
- Top Manufactured Wood Type
- MDF
- Item
- Dining Sets
- Seating Frame Material
- Manufactured Wood
- Leaf Included
- No
- Includes
- 7
- Weight Capacity
- 6
- Number of Chairs
- 6
- Assembled/Unassembled
- Unassembled
- Shape
- Rectangular
- Upholstery Material
- Faux leather
- Upholstered Chair
- Yes
- Table Base Material
- Manufactured Wood
- Bench
- No
- Tabletop Color
- White
- Color
- White
- Tabletop Material
- Manufactured Wood
Dimensions
- Width
- 98.5 in
- Depth
- 43.5 in
- Length
- 30 in
Description
This seven piece white dining set with six chairs will elevate the decor of your room, inspiring compliments from any guest. This rectangular table is made with a manufactured wood base and top surface giving it a unified and fashionable look. Unexpected company. Have no fear, this table expands so that there's always room for more. The table not only looks great, but it also comes with a set of 6 solid back chairs. You will love the chairs' design and coloration that complement most any home decor. Dining is a time to gather with friends, family and loved ones. This dining set is the centerpiece that will create a memorable experiences everyday and on special occasions. 30-inch H x 98.5-inch W x 43.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.