Shop HOMEROOTS
See all product information
Create Account
Silver Velour Baby Grand Piano Storage Bench
Mfr # 469437
Zoro # G623439222
product price:Â $157.99
/ea
Free Shipping & Returns
Key Features
Upholstery Material
Velvet
Width
32.75 in
Leg Material
Solid Wood
Style
Contemporary
Nailhead Trim
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 469437
- Zoro #
- G623439222
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 32.75 in
- Size
- 21" x 32.75" x 38.5"
- Overall Length
- 21 in
- Overall Depth
- 38.5 in
Details
- Upholstery Material
- Velvet
- Leg Material
- Solid Wood
- Style
- Contemporary
- Item
- Benches
- Nailhead Trim
- Yes
- Color
- Silver
- Material
- Upholstery
- Bench Type
- Entryway Bench
- Upholstery Color
- Silver
- Bench Pattern
- Solid Color
- Seat Material
- Upholstery
- Leg Color
- Brown
- Upholstered
- Yes
- Finish
- Pink
- Weight Capacity
- 250 lbs
- Assembly
- No Assembly Needed
Description
Talk about unique! The Silver Velour Baby Grand Piano Storage Bench is a decorative accent piece with storage functionality. With its elegant piano design this ottoman/bench allows you to rest your feet, have a seat, and store your blankets, remotes etc all in one fabulously whimsical and entertaining piece. Silver nailhead trim accents the bottom edge while the seating area is upholstered in the ivory keyboard motif. The back of the piano opens up for storage making this piece multi-functional and centerpiece worthy at the same time. A super stylish and fun way to add seating and storage to your space! 21in H x 38.5in W x 33in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.