Shop HOMEROOTS

Two Light Matte Black Hanging Carousel Wall Light

  • Mfr # 398612

  • Zoro # G823525701


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Length
14-1/4 in
Width
8 in
Height
9-1/2 in
Fixture Housing Color
Brown
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
398612
Zoro #
G823525701
UPC #
-
Country of Origin
China

Dimensions

Length
14-1/4 in
Width
8 in
Height
9-1/2 in

Details

Fixture Housing Color
Brown
Assembly Required
No Assembly Needed
Item
Outdoor Lighting

Description

Your outdoor space will look even more elevated with this Two Light Matte Black Hanging Carousel Wall Light. The design of this light is inspired by traditional carousel lanterns with a medallion shaped wall bracket and a tapered swing arm. The swing arm connects to an ornamental piece at the top of the main light. The carousel lantern has a sloping two-tier roof which extends down into a curved tapered frame. The frame flows into a flat diamond shape base. The frame is finished in a matte black color which looks great against the hammered glass panels that sit inside the frame. Use this light in your backyard, on your shed, your garage, or around your front door in pairs. 14.25 in H x 8 in W x 9.5 in D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.