Zoro Homepage

Engine Driven Trash Pump, 163 cc

  • Mfr # WT20XK4AC

  • Zoro # G3655197


product price: $1,384.99
/ea
Free Shipping & Returns

Key Features

GPM of Water @ 40 Ft. of Head
134
Engine RPM
3900
Inlet
2 in NPT
Self-Priming
Yes
GPM of Water @ 30 Ft. of Head
149
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT20XK4AC
Zoro #
G3655197
UPC #
786102001724
Country of Origin
Japan

Dimensions

Height
18"
Engine Size
163 cc
Length
24-1/2"
Width
18"
Overall Length
24 1/2 in
Inlet Dia.
2 in
Overall Width
18 in
Max. Diameter Solids
13/16 in
Overall Height
18 in
Discharge Dia.
2 in
Solids Diameter - Maximum
13/16 in
Inlet Diameter
2 in
Discharge Diameter
2 in
Manufacturers Warranty Length
2 yr

Details

GPM of Water @ 40 Ft. of Head
134
Engine RPM
3900
Inlet
2 in NPT
Self-Priming
Yes
GPM of Water @ 30 Ft. of Head
149
Material of Construction
Cast Iron
Solids Handling Capacity
13/16"
Roll Bar Frame
Steel
Tank Capacity
0.82 gal
Number of Impellers
1
Impeller Material
Cast Iron
GPM of Water @ 50 Ft. of Head
117
GPM of Water @ 60 Ft. of Head
98
GPM of Water @ 70 Ft. of Head
74
Engine Brand
Honda
Mechanical Seal
Silicon Carbide
Max. Suction Lift
26 ft
Seal Material
Silicon Carbide
Check Valve
Buna N
Max. Head
85 ft
Engine/Motor Type
Gas
Impeller Type
Trash
GPM of Water @ 20 Ft. of Head
162
Max. Pressure
42 psi
Application
Trash
Outlet
2" NPT
GPM of Water @ 90 Ft. of Head
25
Temp. Range
0 Degrees to 130 Degrees F
GPM of Water @ 10 Ft. of Head
174
Item
Engine Driven Pump
Volute/Wear Plate
Cast Iron/Stainless Steel
Ignition Type
Recoil-Start
Sensor Type
Low Oil
GPM of Water @ 80 Ft. of Head
50
Flow Rate @ 20 Ft. of Head
162 gpm
Volute Material
Cast Iron/Stainless Steel
Frame Material
Steel
Impeller Design
Open
Maximum Discharge Pressure
42 psi
Discharge
2 in MNPT
Flow Rate @ 10 Ft. of Head
174 gpm
Max. Liquid Temp.
130 Degrees F
Body Material
Aluminum
Pump Mechanism
Centrifugal
Flow Rate @ 40 Ft. of Head
134 gpm
Power Source
Gas Engine
HP
4 4/5 hp
Discharge Gender
Male
Discharge Standard
NPT
Inlet Standard
NPT
Flow Rate @ 60 Ft. of Head
98 gpm
Flow Rate @ 80 Ft. of Head
50 gpm
RPM
3,900 RPM
Inlet Gender
Male
Frame Design - Pumps
Full Tubular Frame
Standards
EPA/CARB
Includes
Hose Clamps and Strainer
Engine Series
GX160
Feet of Head - Maximum
85 ft
Suction Lift - Maximum
26 ft
Rotation Speed - Maximum
3,900 RPM
Horsepower
4 4/5 hp
Flow Rate @ 20 ft of Head
162 gpm
Flow Rate @ 10 ft of Head
185 gpm
For Media Type
Trash Water
Discharge Pressure - Maximum
42 psi
Liquid Temperature - Maximum
130 Degrees F
Frame Design
Roll Cage
Series
Honda Water Pumps
Self-Priming Lift - Maximum
26 ft

Description

Engine Driven Pump, Engine Size 163 cc, HP 4 4/5 hp, Tank Capacity 0.82 gal, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Cast Iron/Stainless Steel, Seal Material Silicon Carbide, Frame Material Steel, Flow Rate @ 10 Ft. of Head 174 gpm, Flow Rate @ 20 Ft. of Head 162 gpm, Flow Rate @ 40 Ft. of Head 134 gpm, Flow Rate @ 60 Ft. of Head 98 gpm, Flow Rate @ 80 Ft. of Head 50 gpm, Max. Head 85 ft, Max. Suction Lift 26 ft

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.