Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, Diaphragm, 3–500 mbar, DG Series
Mfr # KS84448930
Zoro # G315390176
product price:
$
444.99
/ea
Free Shipping & Returns
Key Features
Range
10 to 60 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84448930
- Zoro #
- G315390176
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 10 to 60 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,DBL,GAS,DG 60/60VC4 6W is a diaphragm gas pressure switch rated for use with positive pressure applications in compatible gases including natural gas, biogas, air, and flue gases. It features a micro switch mechanism that is constructed without silicone components and provides switching point adjustment through a setting dial or is available with factory preset options.
Key features include:
- Pressure range: 3 to 500 mbar (1.2 to 144"WC)
- Pneumatic connections: Internal (1x or 2x Rp 1/4), External (Rp 1/8 or Rp 1/4)
- Electrical connection: Four-pin plug and socket
- Contact types/switching capacity:
- CE version: Silver contacts (24–250V AC, 0.05–5A); Gold contacts (5–250V AC, 0.01–5A) - UL version: Gold contacts (max. 30V AC, 0.05A); Silver contacts (30–240V AC, up to 5A)
- Certifications: EU certified; UL listed; FM approved; AGA approved; EAC marked
- Construction is silicon-free