Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch - LSX Series, Hazardous Location, Plunger Actuator, SPDT

  • Mfr # LSXC3K

  • Zoro # G4146082


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSXC3K
Zoro #
G4146082
UPC #
-
Country of Origin
United States

Dimensions

Actuator Length - Limit Switch
2.31 in
Body Depth - Limit Switch
2.44 in
Actuator Length
2.31"
Depth
2.44"
Height
5.75"
Body Width - Limit Switch
2.0 in
Width
2.00"
Body Height - Limit Switch
4.75 in
Body Depth
2.44 in
Body Width
2 in
Mounting Hole Diameter
0.2 in
Body Height
4.75 in

Details

Item
Hazardous Location Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Actuator Style (Limit Switch)
Plunger
Stem Thread - Limit Switch
No Stem
Number of Poles
1
Actuator Location
Top
Body Style (Limit Switch)
Standard
Operating Temp. Range
10 Degrees to 250 Degrees F
Contact Form - Limit Switch
1NC/1NO
Wiring Entry
1/2"-14 NPT
Basic Actuator Style (Limit Switch)
Plunger
Standards
CSA, UL
Limit Switch Style
Hazardous Location Limit Switch
Electrical Connection
Screw Terminals
Actuator Style
Plunger
Series
LSX
Contact Form
1NC/1NO, SPDT
Mounting Hole - Limit Switch
(2) 0.20 in dia
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
NEMA Rating
1, 13, 3, 4, 6, 7
Movement
Linear
Amps
10
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Travel
Maximum Differential Travel 0.015 in, Maximum Pretravel 0.07 in, Minimum Over Travel 0.19 in
Boot Sealed Actuator - Limit Switch
No
Actuator Location (Limit Switch)
Top
Body Material
Aluminum
Certification
Class1, Division1, Groups B, C, D), 9 ,Class 2, Division1, Groups E, F, G
IP Rating
No IP Rating
AC Contact Rating
10A at 600V
Voltage Rating
600VAC/250VDC
Boot Sealed Actuator (Limit Switch)
No
DC Contact Rating
10A at 250V
Operating Force
4.0 in-lb
Differential Travel
0.02 in
Rating - NEMA
NEMA 4,6,7,9
Current Rating - nominal
10A
Contacts
SPDT 1-NO 1-NC
Head Action
Spring Return, Standard
Differential-Travel - Travel To Reset
0.015" (0.38mm) DT max.
Housing Construction
Zinc Die Cast
Listings - Hazardous
Class 1 Div 1, B,C,D, Class 2 Div 1, E,F,G
Electrical Rating - VAC/DC
10A 600VAC, 0.25A 250VDC
Over-Travel/Total-Travel
0.19" (4.83mm) OT min.
Operating Temperature
10 to 250 Degree F (-12 to 121 Degree C)
Head/Operator
Top Plunger
Type
Explosion-Proof Limit Switch
Connection
1/2 in. - 14 NPT
Pre-Travel - Travel To Operate
0.07" (1.78mm) PT max.
Operating Temperature - Maximum
250 Degrees F
Mounting Hole Horizontal Center to Center Distance
29 mm
Overtravel
0.19 in
Body Configuration
Non Plug-In
Pretravel
0.07 in
Mounting Style
Surface
Number of Mounting Holes
2
Operating Temperature - Minimum
10 Degrees F
NEMA Enclosure Rating
1, 13, 3, 4, 6, 7
Boot Sealed Actuator
No Boot Included
Mounting Hole Vertical Center to Center Distance
86 mm
Directional Movement
Linear
Operating Force - Maximum
4 lbf

Description

The Honeywell LSX Series Hazardous Location Limit Switch is rated for operation in environments meeting the specified hazardous location classifications, constructed with an aluminum housing and integrated flame path features per product specifications. This plunger-style limit switch has a top-mounted actuator and provides SPDT (1NC/1NO) contacts, supporting both AC and DC ratings. The unit is surface mountable and incorporates screw terminal connections.

Key features:

  • Contact Rating: 10A at 600V AC; 10A at 250V DC
  • Actuator Style: Plunger, top location; actuator length of 2.31 in
  • Body Dimensions: Height 4.75 in, Width 2.0 in, Depth 2.44 in; standard body style
  • Housing Material: Aluminum construction with zinc die cast housing
  • Certifications/Listings: Class I Div 1 (Groups B,C,D), Class II Div 1 (Groups E,F,G); CSA and UL listed
  • NEMA Enclosure Ratings: Types 1, 3, 4, 6,7,and13
  • Electrical Connection: Screw terminals; wiring entry via 1/2"-14 NPT conduit
  • Operating Temperature Range: -12°C to +121°C (10°F to +250°F)
  • Travel Parameters: Maximum pretravel of 0.07 in; minimum overtravel of 0.19 in; maximum differential travel of 0.015 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.