Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch - Rotary Roller Lever, 10A, IP67/NEMA 4, GLA Series

  • Mfr # GLAA01A1B

  • Zoro # G4080991


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLAA01A1B
Zoro #
G4080991
UPC #
-
Country of Origin
United States

Dimensions

Body Height - Limit Switch
3.23 in
Actuator Length - Limit Switch
1.5 in
Body Depth - Limit Switch
1.65 in
Roller Width
0.25 in
Roller Dia.
0.75 in
Body Width - Limit Switch
1.65 in
Height
3.23"
Actuator Length
1.50"
Depth
1.65"
Width
1.65"
Mounting Hole Diameter
0.21 in
Body Width
1.65 in
Roller Diameter
0.75 in
Body Height
3.23 in
Body Depth
1.65 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Stem Thread - Limit Switch
No Stem
Movement
CCW, CW
NEMA Rating
1, 12, 13, 4
Travel
Differential Travel 12 Degrees , Maximum Pretravel 26 Degrees , Minimum Over Travel 59 Degrees , Operating Position 26 Degrees
AC Contact Rating
10A at 600V
Operating Force
2.9 in-lb
Wiring Entry
1/2 in NPT
Electrical Connection
Screw Terminals
Voltage Rating
600VAC/250VDC
Body Material
Zinc Die Cast
Actuator Style (Limit Switch)
Rotary, Roller Lever
Actuator Location (Limit Switch)
Side
Basic Actuator Style (Limit Switch)
Rotary
Body Style (Limit Switch)
Standard
Boot Sealed Actuator - Limit Switch
No
DC Contact Rating
10A at 250V
Contact Form
1NC/1NO, SPDT
Contact Form - Limit Switch
1NC/1NO
Series
GLA/GLS
Arm Material
Steel
Standards
CCC. IEC 947-5-1, CE, CSA, EN60947-5-1, UL, UL508
Number of Poles
1
Mounting Hole - Limit Switch
(4) 0.21 in dia
Boot Sealed Actuator (Limit Switch)
No
Actuator Location
Side
Actuator Style
Rotary Lever Arm
Mounting Hole Pattern - Limit Switch
4 Hole Rectangular
IP Rating
67
Amps
10
Roller Material
Steel
Limit Switch Style
General Purpose Limit Switch
Operating Temp. Range
-13 Degrees to 185 Degrees F
Mounting Hole Spacing - Limit Switch
2.36 in x 1.18 in
Differential Travel
12 Degrees
Operating Temperature - Maximum
185 Degrees F
Mounting Hole Horizontal Center to Center Distance
30 mm
NEMA Enclosure Rating
1, 12, 13, 4
Overtravel
59 Degrees
Mounting Style
Surface
Mounting Hole Vertical Center to Center Distance
60 mm
Directional Movement
CCW/CW
Boot Sealed Actuator
No Boot Included
Pretravel
26 Degrees
Operating Temperature - Minimum
-13 Degrees F
Number of Mounting Holes
4
Operating Torque - Maximum
2.9 in-lb
Body Configuration
Non Plug-In

Description

Honeywell's MICRO SWITCH GLA Series Limit Switch is a general purpose rotary limit switch manufactured in accordance with EN50041 standards. It features a modular construction with a side-mounted rotary roller lever actuator and a non plug-in, zinc die-cast housing rated for use in environments requiring enclosure sealing, as specified by IP67 and NEMA types 1,12,13,4. The switch offers 1 normally closed (NC) and 1 normally open (NO) contact configuration, supporting both AC and DC ratings.

Key features:

  • Contact rating: 10A at 600V AC; 10A at 250V DC
  • Actuator style: Rotary roller lever, steel arm; actuator length: 1.5 in; roller diameter: 0.75 in
  • Body dimensions: Height – 3.23 in, Width/Depth – 1.65 in
  • Mounting: Surface mount with four holes (0.21 in dia), rectangular pattern (2.36 x 1.18 in)
  • Electrical connection via screw terminals; wiring entry size: 1/2 in NPT
  • Operating temperature range: -13°F to +185°F
  • Movement capability: Clockwise/counterclockwise rotation; differential travel of 12°, pretravel of 26°, overtravel of 59°
  • Enclosure ratings: IP67, NEMA types 1,12,13,4
  • Standards met: CCC, IEC947-5-1, CE, CSA, EN60947-5-1, UL508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.