Shop HONEYWELL

LIMIT SWITCH-WL

  • Mfr # SZL-WLC-B-N
  • Zoro # G823655026

product price: 
$
614.99
/ea
Free Shipping & Returns

Key Features

Body Material
Metal
Roller Width
0.28 in
IP Rating
IP67
Roller Material
Stainless Steel
Standards
CE, CSA, UL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SZL-WLC-B-N
Zoro #
G823655026
UPC #
-
Country of Origin
Korea, Republic of
Item
Limit Switch
Body Material
Metal
IP Rating
IP67
Roller Material
Stainless Steel
Standards
CE, CSA, UL
AC Contact Rating
10 A @ 300V AC
Includes Actuator
Actuator Included
Lamp Type
No Lamp Module Included
Electrical Connection
Screw Terminal
Conduit Connection Type
NPT
Contact Form
1NO/1NC
Boot Sealed Actuator
No Boot Included
Pre-Travel - Rotary
30 Degrees
Mounting Style
Surface
Arm Adjustability
Adjustable
Mounting Hole Vertical Center to Center Distance
60 mm
Roller Position
Front
Operating Torque - Maximum
3 in-lb
Differential Travel - Rotary
16 Degrees
Arm Material
Stainless Steel
Directional Movement
CCW/CW
Series
SZL-WL
Operating Temperature - Maximum
176 Degrees F
Actuator Style
Roller-Lever Arm
Mounting Hole Horizontal Center to Center Distance
30 mm
Number of Mounting Holes
4
Operating Temperature - Minimum
14 Degrees F
Over Travel - Rotary
60 Degrees

Dimensions

Roller Width
0.28 in
Mounting Hole Diameter
5.33 mm
Conduit Connection Size
1/2"-14
Overall Depth
2.64 in
Overall Width
1.57 in
Arm Length - Maximum
3.5 in
Body Depth
1.63 in
Overall Height
3.7 in
Roller Diameter
0.69 in
Body Height
2.7 in
Arm Length - Minimum
1 in
Actuator Length
3.5 in
Body Width
1.57 in

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.