Shop HONEYWELL

MICRO SWITCH

  • Mfr # SZL-VL-S-E-N-M
  • Zoro # G023744568

product price: 
$
85.75
/ea

Key Features

Standards
CCC, CE, cULus
Electrical Connection
Screw Terminal
Roller Material
Stainless Steel
IP Rating
IP67
Roller Width
0.15 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SZL-VL-S-E-N-M
Zoro #
G023744568
UPC #
-
Country of Origin
China
Item
Micro Switch
Standards
CCC, CE, cULus
Electrical Connection
Screw Terminal
Roller Material
Stainless Steel
IP Rating
IP67
Body Material
Metal
Contact Action
Snap-Action
Resistance Properties
Insulation Resistant
Mounting Style
Surface
Total Travel - Linear
5.5 mm
NEMA Enclosure Rating
1, 12, 13
Mounting Hole Vertical Center to Center Distance
56 mm
Differential Travel - Linear
0.06 in
Operating Temperature - Minimum
-4 Degrees F
AC Contact Rating
0.5 A @ 380V AC
Operating Temperature - Maximum
158 Degrees F
Mounting Hole Horizontal Center to Center Distance
21 mm
Pre-Travel - Linear
0.08 in
Over Travel - Linear
0.14 in
Boot Sealed Actuator
No Boot Included
Directional Movement
Linear
Roller Position
Top
Operating Force - Minimum
9 N
Contact Form
1NO/1NC
Series
SZL-VL-S
Number of Mounting Holes
4
Includes Actuator
Actuator Included
Actuator Style
Cross Roller-Plunger
Lamp Type
No Lamp Module Included

Dimensions

Roller Width
0.15 in
Conduit Connection Size
M12x1.5
Mounting Hole Diameter
4.32 mm
Overall Width
1.12 in
Body Width
1.12 in
Body Height
2.5 in
Body Depth
1.01 in
Roller Diameter
0.47 in
Overall Height
3.42 in
Overall Depth
1.01 in

Description

Micro Switch, Electrical Connection Screw Terminal, IP Rating IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.